Learn More
DWK Life Sciences MicroLiter 20mm Crimp Top Headspace Vials, 22mm Outside Diameter
Shop All DWK Life Sciences Products

Description
- Available
- Curved or flat bottom
- Silanized or untreated
- Clear or amber
- Cleaner vials improve performance by eliminating almost all particulates.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 22 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 10 mL |
| Insert Type | Curved Bottom |
| Material (Coating) | Untreated |
| Neck Style | Flat Crimp Top |
| Quantity | 100 |
| Closure Size | 20 mm |
| Marking Spot | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.