Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 20mm Crimp Top Headspace Vials, 22mm Outside Diameter
SDP

Catalog No. 15111758 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
20 mL
Material (Coating):
Silanized
Untreated
Insert Type:
Curved Bottom
Flat Bottom
Neck Style:
Beveled Crimp Top
Crimp Top
Flat Crimp Top
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material (Coating) Insert Type Neck Style
15-111-758 20 mL Untreated Flat Bottom Crimp Top
15-111-750 10 mL Silanized Curved Bottom Beveled Crimp Top
15-111-756 20 mL Silanized Curved Bottom Beveled Crimp Top
15-111-749 10 mL Untreated Curved Bottom Beveled Crimp Top
15-111-751 10 mL Untreated Curved Bottom Flat Crimp Top
15-111-752 10 mL Untreated Flat Bottom Crimp Top
15-111-755 20 mL Untreated Curved Bottom Beveled Crimp Top
15-111-757 20 mL Untreated Curved Bottom Crimp Top
15-111-759 5 mL Untreated Curved Bottom Beveled Crimp Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-111-758 Supplier DWK Life Sciences Supplier No. 202400
Add to Cart
Add to Cart

Every 20mm Crimp Top headspace glass vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal, resulting in a vial that exceeds most OEM requirements at no additional cost.

  • Available
  • Curved or flat bottom
  • Silanized or untreated
  • Clear or amber
  • Cleaner vials improve performance by eliminating almost all particulates.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 20 mL
Insert Type Flat Bottom
Material (Coating) Untreated
Neck Style Crimp Top
Quantity 100
Closure Size 20 mm
Marking Spot No
Height (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.