Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Magnetic Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Click to view available options
Color:
Gold
Silver
Material (Liner):
Aluminum/Silicone
Butyl
Chemically Inert Butyl
Natural PTFE/Blue Silicone
PTFE/Butyl
PTFE/Molded Butyl
Tan PTFE/White silicone
Description
Magnetic crimp seal
Specifications
Specifications
| Material (Liner) | PTFE/Molded Butyl |
| Color | Silver |
| Material | Steel |
| Pre-slit | No |
| Septum | Molded PTFE/Butyl |
| Quantity | 100 |
| Type | Crimp Cap |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction