Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 20mm Magnetic Crimp Top Headspace Vial Seals
SDP

Catalog No. 15111716 Shop All DWK Life Sciences Products
Click to view available options
Color:
Gold
Silver
Material (Liner):
Aluminum/Silicone
Butyl
Chemically Inert Butyl
Natural PTFE/Blue Silicone
PTFE/Butyl
PTFE/Molded Butyl
Tan PTFE/White silicone

MicroLiter 20mm crimp top seals are available in multiple colors and septa types.

Magnetic crimp seal
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Natural PTFE/Blue Silicone
Color Gold
Material Steel
Pre-slit No
Septum PTFE/Silicone
Quantity 100
Type Crimp Cap
Closure Size 20 mm
For Use With (Equipment) 20 mm Headspace Vials - MicroLiter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.