Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Magnetic Large Opening Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Click to view available options
Color:
Gold
Silver
Material (Liner):
Butyl
Natural PTFE/Blue Silicone
PTFE/Butyl
Tan PTFE/White silicone
Quantity:
100
1000
Description
Magnetic large opening crimp seal
Specifications
Specifications
| Material (Liner) | Butyl |
| Color | Gold |
| Material | Steel |
| Pre-slit | No |
| Septum | Butyl |
| Quantity | 100 |
| Type | Crimp Cap |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction