Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Tearaway Crimp Top Headspace Vial Seals
Shop All DWK Life Sciences Products

Click to view available options
Material (Liner):
Linerless
PTFE/Blue Silicone
PTFE/White Silicone
Specifications
Specifications
| Material (Liner) | PTFE/Blue Silicone |
| Color | Silver |
| Material | Aluminum |
| Pre-slit | No |
| Septum | PTFE/Silicone |
| Quantity | 100 |
| Type | Crimp Cap |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Headspace Vials - MicroLiter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction