Learn More
DWK Life Sciences MicroLiter 76 Series™ 9mm Autosampler Vials With Insert, Untreated
Shop All DWK Life Sciences Products

Description
- Wider opening than standard 9mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
- Silanized and limited volume inserts available as standard offering
- Class 10K Certified Clean offered in clear and amber
- Wide variety of cap colors, septa styles, and configurations available
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 300 μL |
| Insert Type | Conical with Spring |
| Product Line | 76 Series |
| Quantity | 100 |
| Closure Size | 9 mm |
| Marking Spot | No |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.