Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9mm Vial , Cap, Insert, and Septa Assembled Kits with PTFE Septa
Shop All DWK Life Sciences Products

Click to view available options
Marking Spot:
Yes
Closure Color:
Natural
Volume (Metric):
400 μL
Insert Type:
Flat Bottom
Description
Available in multiple colors and septa formats and with or without writing patch.

Specifications
Specifications
Closure Color | Natural |
Material (Liner) | PTFE |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Volume (Metric) | 400 μL |
Septum | PTFE |
Insert Type | Flat Bottom |
No. per Pack | 100 |
Product Line | 76 Series |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction