Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa
SDP

Catalog No. 15111136
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Green
Natural
Red
Yellow

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Green
Material (Liner) PTFE
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Closure Size 9 mm
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.