Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm ILT LC-Clean™ Screw Thread Autosampler Vial Caps with PTFE/Silicone Septa
Shop All DWK Life Sciences Products

Click to view available options
Color:
Blue
Gray
Specifications
Specifications
Color | Gray |
Material | Polypropylene |
Pre-slit | No |
Septum | PTFE, Silicone |
No. per Pack | 100 |
Product Line | MicroLiter |
Type | Screw Cap |
Closure Size | 9 mm |
For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction