Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
Shop All DWK Life Sciences Products

Description
Includes
Vials only. (Caps are sold separately.)
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 1.8 mL |
| Material (Coating) | Untreated |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 9 mm |
| Marking Spot | No |
| For Use With (Equipment) | 9 mm Screw Thread Caps - MicroLiter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.