Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials
SDP

Catalog No. 15111368 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
Color:
Amber
Clear
Marking Spot:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Marking Spot
15-111-368 2 mL Amber Yes
15-111-128 2 mL Clear No
15-111-224 2 mL Clear Yes
15-111-335 1.8 mL Clear No
15-111-467 1.8 mL Amber Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15-111-368 Supplier DWK Life Sciences Supplier No. 092200
Add to Cart
Add to Cart

Includes

Vials only. (Caps are sold separately.)

MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Performance equal to an 11 mm crimp-top vial. Inserts available.
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 2 mL
Material (Coating) Untreated
No. per Pack 100
Product Line MicroLiter
Closure Size 9 mm
Marking Spot Yes
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.