Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ and Gastight™ CTC and LEAP Technologies LC PAL Autosampler Syringes

Catalog No. 14685204 Shop All Hamilton Company Products
Change view
Click to view available options
Needle Gauge:
22 G
22s G
Connection Type:
Cemented
Fixed
Length (English):
2 in.
2.2 in.
Model:
1001
1002
1005
1702
1710
1725
1750
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Length (English) Model
14-685-204 22 G Fixed 2 in. 1725
14-685-502 22s G Cemented 2 in. 1702
14-685-203 22s G Fixed 2 in. 1710
14-685-506 22 G Cemented 2 in. 1005
14-685-504 22 G Cemented 2 in. 1001
14-785-619 22s G Fixed 2.2 in. 1702
14-685-184 22 G Cemented 2 in. 1710
14-785-621 22s G Fixed 2.2 in. 1710
14-685-505 22 G Cemented 2 in. 1002
14-685-205 22 G Fixed 2 in. 1750
14-785-620 22 G Fixed 2.2 in. 1710
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-685-204 Supplier Hamilton™ Supplier No. 203079
Add to Cart
Add to Cart

Designed for use with CTC LC PAL, HTC PAL, HTS PAL HTX PAL, PAL HTC-xt, PAL HTS-xt, PAL HTX-xt extended and other autosamplers

Syringes in this category are either 700 series Microliter or 1700 and 1000 series Gastight syringes. Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling. Gastight syringes have PTFE plunger tips that create tight connections between syringe barrels and plungers allowing for liquid or gas sampling.

  • C-Line with high-temperature plunger tip
  • Adjustable plunger button for plunger tip clearance
  • PTFE/polymer for temperature stability
  • Hub and needle design for zero carryover
  • Polished and coated syringe glass barrel chemical inertness
  • Syringe terminations: fixed needle (FN), Luer tip cemented needle (LTN)
  • Blunt needle point style: 3
Fixed Needle (FN)
  • Found on CTC chromatography syringes
  • Direct attachment of needle to barrel
Luer Tip Cemented Needle (LTN)
  • For mid volume syringes
  • Needles are cemented into glass syringe barrels at points corresponding to zero graduation mark
  • Not autoclavable
  • Needle gauge is determined by syringe volume and are not user-selectable

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.09 in.
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.041 cm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.23 cm
Diameter (Metric) Outer 0.775 cm
Diameter (Metric) Outer Needle 0.072 cm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Autosampler Syringe
Max. Pressure 68.9 bar
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1725
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 250 μL
Needle Point Style Blunt
For Use With (Equipment) CTC LC PAL, HTC PAL, HTS PAL HTX PAL, PAL HTC-xt, PAL HTS-xt, PAL HTX-xt
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.