Learn More
Description
- Borosilicate glass syringes with a beveled tip
- For precise sample delivery
- Gas phase
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Color | Clear |
| For Use With (Application) | Precise Sampling |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Reusable |
| Volume (Metric) | 50 μL |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Syringe Needles |
| Connection Type | Slip Tip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

