Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2 High-Throughput Applications
GSA_VA

Catalog No. p-6155049
Click to view available options
Pre-slit:
No
Yes
Material:
EVA
Silicone
Silicone Rubber
Silicone, PTFE
Format:
Domed Base
Flat Base
Flat Base, Large Penetration Area
Step Base, Small Penetration Area
No. per Pack:
100 Mats
5
5 Mats
50

Catalog No. 03-252-163

Supplier: Thermo Scientific™ 60180M149

Only null left
Add to Cart
Add to Cart

Use SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Performance Level 2 for high-throughput chromatography analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 7 mm Diameter Round 96-Well Plate Sealing Mats are designed to ensure high quality data with an uninterrupted workflow for high-throughput applications using GC and HPLC/UHPLC and are ideal for regulated labs that use water and polar solvents.

These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.

Performance Level 2 Mats – for High-Throughput Applications 

  • Ideal for non-regulated labs using water and polar solvents
  • GC-MS and LC-MS tested
  • Suitable for HPLC/UHPLC,QA/QC, and sensitive applications
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
  • Eliminates cross contamination of samples
  • Resists coring and tearing
  • Superior resealability after multiple injections
  • WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
  • Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C

Reduce the risk of mis-injection – To seal your plates correctly, it’s important to use the right mat

  • Silicone Mats – Using a silicone mat with the correct profile reduces sample and solvent evaporation during your workflows, provides better consistency, and is ideal for long-term storage.
  • Pre-slit Mats – Pre-slit mats are effective at reducing mis-injections and can be used again for confirmatory runs on the same plates without solvent loss. Their slits allow the use of pipette tips as well as multichannel pipettes.
  • Adhesive Seals – Adhesive seals are effective as a one-time seal, but cannot be used for repeat runs. The exception is our three-layer re-sealing tape without glue at the cavity area.

Specification Certified  

  • All Thermo Scientific SureSTART WebSeal mats are dimensionally verified 

Lot Traceable

  • 100% traceable through the manufacturing process 
  • Certificate of Conformance available by lot number upon request 

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 products are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 products are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 products are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Solvent Or Alcohol Resistant No Resistance
Material Silicone
Sterility Non-sterile
No. of Wells 96
No. per Pack 5 Mats
Plug Diameter 7 mm
For Use With (Application) HPLC, UHPLC, GC
Format Step Base, Small Penetration Area
Pre-slit No
Product Line SureSTART WebSeal Level 2
Adhesive None
Pierceable Yes
Temperature Range (Metric) -80°C to +121°C
Well Shape Round
Plate Compatibility WebSeal 96-well Round Well Plate
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.