Learn More
Simport™ Scientific Micromesh™ Biopsy Processing/Embedding Cassettes in Quickload™ Stacks for Primera Printers
Shop All Simport Scientific ProductsDescription
- In Quickload™ stacks, for Primera printers
- 45° Anterior writing area
- 1676 square opening (0.36 mm)
- No biopsy pads needed
- 1 large 27 mm compartment
- Recessed cover
- Suitable for automated printers
- Made of acetal
- Resistant to the chemical action of most histological solvents
Order Info
Each case contains 50 Quickload™ stacks of 40 cassettes.
Certifications
CE-IVD
Specifications
Specifications
| Quantity | 2000/Pk. |
| Color | Blue |
| Material | Acetal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.