Learn More
Simport™ Scientific Micromesh™ Biopsy Processing/Embedding Cassettes with 4 Compartments
Shop All Simport Scientific ProductsDescription
- Offers 1,676 square openings (0.38 mm) allowing for a greatly improved fluid exchange and drainage without having to use biopsy pads.
- Four square compartments, each measuring 13 mm.
- Large anterior slots in both cassette and cover ensure that the Micromesh™ biopsy cassette will sink rapidly.
- Cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and tissue processors.
- Secure locking device safely holds the specimen during processing.
Specifications
Specifications
| Packaging Type | Dispenser Box |
| Quantity | 250/Box, 4 Boxes/Cs. |
| Writing Face Angle | 45° |
| Color | Tan |
| Material | Acetal |
| Product Type | Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.