Learn More
Simport™ Scientific Micromesh™ Biopsy Processing/Embedding Cassettes in QuickLoad™ Sleeves
Shop All Simport Scientific ProductsDescription
- Totally resistant to the chemical action of histological solvents.
- Lid can be opened and closed as often as necessary and always re-locks securely without danger of specimen loss.
- Offers 1,676 square openings (0.38 mm) allowing for a greatly improved fluid exchange and drainage without having to use biopsy pads.
- Large anterior slots in both cassette and cover ensure that the Micromesh™ biopsy cassette will sink rapidly.
- Large square compartment measuring 27 mm is ideal even for needle biopsies.
- Cover does not protrude above the cassette, an excellent space-saving feature allowing more cassettes to be stacked in automatic labeling machines and tissue processors.
- Secure locking device safely holds the specimen during processing.
- Convenient Quickload™ sleeves are suitable for automated printers.
Specifications
Specifications
| Writing Face Angle | 45° |
| Quantity | 75 sleeves/Cs. |
| Color | Yellow |
| Material | Acetal |
| Product Type | Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.