Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Quick Disconnect MicroMop™ Adapter
SDP

Catalog No. 19035363a Shop All Micronova Manufacturing Products
Click to view available options
Autoclavable:
Autoclavable

Polypropylene clamp adapter to hold MicroMop™ and PolyGen series of floor mops. Attaches to SSU series of handles.

  • QDMH-1 adapter; connects to stainless-steel SSU series handles 
  • Orange polypropylene
  • Lightweight and durable
  • Features a stainless steel, quick-disconnect handle attachment
  • Autoclavable
Note:  This is only an adapter.  Handle must be purchased separately. (Compatible handles include the SSU series.) 

Specifications

Product Type QD MicroMop Adapter
Color Orange
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 41 cm
Autoclavable Autoclavable
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Description Adapter to hold MicroMop and PolyGen™ floor mops. Attaches to SSU series of handles,.
For Use With (Application) For Cleaning Large Surface Areas Quickly and Efficiently
Material Electropolished Stainless Steel (304), Polyethylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.