Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ CGT Conductive Grid Tape

Shop All Micronova Manufacturing Products


Click to view available options
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
36 yd. x 2 in.
Description
The Micronova CGT Conductive Grid Tape is a heavy duty, anti-static copolymer tape with acrylic adhesive. The conductive grids are embedded between two anti-static layers that provide an effective static shield, preventing static build-up, as well as preventing any shedding, flaking, cracking or chipping of the grids.
- Heavy duty, anti-static copolymer tape with acrylic adhesive
- Manufactured for use in ESD sensitive environments
- Features a conductive grid embedded between two anti-static layers
- Protects sensitive devices that would be otherwise damaged by normal insulating tape
- Provides an effective static shield and prevents static buildup
- Prevents shedding, flaking, cracking or chipping of the grids
- 36 yards wound on a 3 in. plastic core
Order Info
Roll length, 36 yd. (33m)
Specifications
Specifications
Autoclavable | Not Autoclavable |
Adhesive Type | Acrylic |
Color | Clear |
Material | Polypropylene |
Product Type | Conductive Grid Cleanroom Tape |
Sterility | Non-sterile |
For Use With (Application) | Sealing in ESD Sensitive Environment-Conducts Charge Away From Substrate |
Temperature Range (English) | 60°F to 80°F |
Temperature Range (Metric) | 16°C to 27°C |
Dimensions (LxW) | 36 yd. x 1 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction