Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CGT Conductive Grid Tape
BIOPHARMASDP

Catalog No. 19305830
Click to view available options
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
36 yd. x 2 in.

This conductive, anti-static polypropylene tape is specially designed with conductive grids embedded between two anti-static layers, for use on sensitive devices in ESD sensitive environments.

The Micronova CGT Conductive Grid Tape is a heavy duty, anti-static copolymer tape with acrylic adhesive. The conductive grids are embedded between two anti-static layers that provide an effective static shield, preventing static build-up, as well as preventing any shedding, flaking, cracking or chipping of the grids.

  • Heavy duty, anti-static copolymer tape with acrylic adhesive
  • Manufactured for use in ESD sensitive environments
  • Features a conductive grid embedded between two anti-static layers
  • Protects sensitive devices that would be otherwise damaged by normal insulating tape
  • Provides an effective static shield and prevents static buildup
  • Prevents shedding, flaking, cracking or chipping of the grids
  • 36 yards wound on a 3 in. plastic core

Order Info

Roll length, 36 yd. (33m)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Color Clear
Material Polypropylene
Product Type Conductive Grid Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing in ESD Sensitive Environment-Conducts Charge Away From Substrate
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (LxW) 36 yd. x 2 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.