Learn More
Micronova™ CurtainCleaner™ Tool and Slipcovers
Shop All Micronova Manufacturing Products

Description
The Micronova CurtainCleaner™ Tool, with attached handle, provides a simple, effective method to clean cleanroom strip curtains, without the need for a ladder or stool. The 48-inch (120 cm) electropolished stainless steel handle includes a durable stainless steel frame with dual 12-inch bar clamps. With the addition of a choice of slipcovers, the tool effectively clamps the curtain at the top and slides down to apply or squeegee the cleaning agent on both sides of the curtain at the same time. Covers are available in smooth 100% knit polyester, with two thickness options.
- Simple clamp tool for cleaning vinyl strip curtains
- Cleans both sides of strip curtain at the same time
- Electropolished stainless steel handle and frame
- 48-inch handle with dual 12-inch bar clamps
- Covers fit over two 12-inch bar clamps
- NovaPoly, 100% smooth knit polyester slipcovers for excellent disinfectant dispersal
- Launderable for re-use
- Autoclavable
Order Info
Handle sold separately (Cat. No. 10-041-766A).
Specifications
Specifications
Dimensions | 30.5 x 5.1 cm (12 x 2 in.) |
Product Type | Mop Slipcover |
Color | White |
Length (English) | 12 in. |
Sterility | Non-sterile |
Length (Metric) | 30.5 cm |
Autoclavable | Autoclavable |
Width (Metric) | 5.1 cm |
Width (English) | 2 in. |
Resistant To | Chemicals |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.