Learn More
Micronova™ Econo CurtainCleaner™ Tool and Covers
Shop All Micronova Manufacturing Products

Description
Allows the operator to clean vinyl strip curtains, both sides at the same time, in cleanrooms and support areas. Micronova™ Econo CurtainCleaner™ grips the curtain at its uppermost connection to clean both sides of the curtain.
The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.
- Simple clamp tool for cleaning vinyl strip curtains
- Electropolished stainless steel adapter with dual 14-inch bar clamps
- Cleans both sides of strip curtain at the same time
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed for clean and controlled environments
- Adapter connects to SSU series handles for extended reach
- Gamma Irradiated covers available for aseptic areas
- Holds up to alcohol and strong disinfectants
- Launderable for re-use
- Autoclavable
Specifications
Specifications
Dimensions | 35.6 x 5.1 cm (14 x 2 in.) |
Product Type | Mop Cover |
Model | ECC68-14 |
Color | White |
Length (English) | 14 in. |
Sterility | Non-sterile |
Length (Metric) | 35.6 cm |
Autoclavable | Autoclavable |
Width (Metric) | 5.1 cm |
Width (English) | 2 in. |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.