Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Cleanroom Construction Tape
BIOPHARMASDP

Catalog No. p-80874
Click to view available options
Width (Metric):
25.4 mm
50.8 mm

Simple to tear LDPE tape with a high-tack, rubber adhesive that easily bonds different mediums, such as plastic to concrete or stainless steel.

Cleanroom construction tape is an easy to tear, low-density polyethylene tape that is designed for cleanroom construction and maintenance. The high tack and aggressive adhesive makes it well suited to clean build projects where high and low energy surfaces have to be bonded together with the same medium. This tape conforms well and does not have the same dead stretch limitations that might occur in other polyethylene tapes.

  • Polyethylene tape with a high-tack synthetic rubber adhesive
  • High tack and excellent adhesion of the rubber-based adhesive
  • Serrated edge allows for easy tear at any length
  • Designed for cleanroom construction and maintenance
  • Easily bonds different mediums together, such as plastic, concrete and stainless steel
  • Good conformability, no dead-stretch
  • Resistant to common solvents and acids
  • Wound on a 3 in. plastic core

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Conformance
Adhesive Type Rubber
Coating None
Color White
Finish Medium Gloss
Format Roll
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Construction Tape for Controlled Environments; Good adhesion to plastic, concrete, and steel
Includes 3 in. Plastic Core
Latex Free Yes
Quantity 36/Cs.
Size (English) 16 x 10 x 6 in.
Size (Metric) 40.6 x 25.4 x 15.24 cm
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (LxW) 33 m x 25.4 mm (36 yd. x 1 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Tape 1 in.
Width (Metric) Tape 25.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.