Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ FlexBrush™ and Covers


Shop All Micronova Manufacturing Products



Click to view available options
Material:
NovaPoly
Polyester, Nylon
Color:
Blue
White
Description
The Micronova FlexBrush™ is available with either a stainless steel, or a zinc wire core for additional stiffness. These brushes are ideal for cleaning small parts and equipment, with optional slip-on covers for specialized cleaning. An optional plastic grip handle attaches to threaded handles for extended reach.
- Flexible S and J-shaped wire brushes with nylon bristles
- Ideal for cleaning pipe exteriors, fittings and railing
- Available stainless steel or zinc wire core
- Zinc core provides additional stiffness
- Brushes can be shaped for custom applications
- 2.25-inch diameter bristles, 9-inch brush heads
- Available in a choice of fabrics for enhance sanitation
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Plastic grip may be attached to threaded handles
- Gamma irradiated covers available for aseptic areas
- Made with FDA compliant materials
- Covers are autoclavable
Specifications
Specifications
Product Type | Flexbrush Cover |
Color | Blue |
Length (English) | 14.5 in. |
Sterility | Non-sterile |
Length (Metric) | 36.8 cm |
Autoclavable | Autoclavable |
Width (Metric) | 9.5 cm |
Width (English) | 3.75 in. |
Disposable | Reusable |
Care Instructions | Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction