Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ MicroMop™ Cleanroom String Mop
SDP

Catalog No. p-102433
Click to view available options
Material:
Non-woven PVA
NovaLite
Smooth Knit Polyester
Dimensions:
40.6 x 19.1 cm (16 x 7.5 in.)
Color:
Orange
White
Yellow

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.

The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.

  • Highly effective stranded string mops
  • High absorbency and low particulates
  • Dry, residue free cleaning results
  • Fabric options include:
    • PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
    • NovaLite - absorbent chamois, excellent in medical device applications
    • NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
  • For use with QDMH-1 adapter or standard string mop handles
  • Designed for cleanroom and controlled environments

Specifications

Dimensions 40.6 x 19.1 cm (16 x 7.5 in.)
Product Type String Mop
Color Orange
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 19.1 cm
Width (English) 7.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Material NovaLite
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.