Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ NovaClean™ Floor Cleaner

Shop All Micronova Manufacturing Products


Click to view available options
Volume (English):
1 qt.
1 gal.
5 gal.
Description
The Micronova NovaClean™ Floor Cleaner is an all-purpose cleanroom detergent with a fine filtration and purity that is ideal for pharmaceutical and biotech industries. NovaClean AFX (NC10-G) is an amine free formulation, particularly suited in semi conductor applications.
- Concentrated cleanroom detergent
- Effective on most surfaces, including conductive and semi conductor applications
- Ideal for pharmaceutical and biotech applications
- Will not generate a static charge and will not affect the efficiency of conductive flooring
- Yields 60-128 gallons of cleaning solution per 1 gallon container
- Free of mobile ions
- Filtered to 0.1 Microns
- Low Ionic; low in sodium and potassium
- Low non-volatile residue levels
- Biodegradable
- Free-rinsing
Specifications
Specifications
Product Type | Floor Cleaner |
Product Line | NovaClean™ |
Sterility | Non-sterile |
Appearance | Clear |
Composition | 0.1μm filtered low ionic surfactant |
Content And Storage | Store at ambient temperature. Avoid direct sunlight. |
For Use With (Application) | General Purpose Cleanroom Filtered Detergent, Free-Rinsing |
For Use With (Equipment) | Mops and Buckets or Wipes and Sponge |
Volume (English) | 5 gal. |
Volume (Metric) | 18.9 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction