Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Cleanroom NovaSqueegee™
Shop All Micronova Manufacturing Products

Click to view available options
Product Type:
Squeegee
Squeegee Blade
Material:
Electro-polished Stainless Steel (304)
Polyvinyl Acetate
Rubber
Length (English):
12 in.
18 in.
22 in.
Description
The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.
- Stainless steel squeegee tool with a rubber blade
- Designed to clean windows, screens, floors and walls in the cleanroom
- Made with 304 electropolished stainless steel
- Rubber replacement blades available
- Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
- Quick disconnect handle attachment
- Optional use with SSU series Universal Handles
- Entire unit is autoclavable
Specifications
Specifications
| Product Type | Squeegee |
| Sterility | Non-sterile |
| Disposable | Reusable |
| For Use With (Application) | For Cleaning Walls, Windows and Screens |
| For Use With (Equipment) | NovaSqueegee |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Material | Electro-polished Stainless Steel (304) |
| Quantity | 1 Ea. |
| Width (English) | 1.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction