Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover


Shop All Micronova Manufacturing Products



Click to view available options
Material:
Microfiber, Polyester, Nylon, Urethane Foam, Polyester
Non-woven Polyamide, Urethane Foam, Polyester
Polyester Abrasive Mesh, Urethane Foam, Polyester
Smooth Knit Polyester, Urethane Foam
Smooth Knit Polyester, Urethane Foam, Polyester
Textured Polyester, Urethane Foam, Polysorb
Dimensions:
14 x 5 in.
18 x 5 in.
22.9 x 12.7 cm (9 x 5 in.)
35 x 12.5 cm (14 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
Color:
Blue
Orange
White
Description
Requires
QPSL frame with STA series handle or QDSL with SSU series handle
The Micronova SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Snap-on flat head mop covers
- Polyester urethane foam interiors are fully encased in a choice of fabric
- Stainless steel snap fasteners
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaLite — Absorbent chamois fabric with good friction resistance
- Available without a foam interior for quick wipe downs and sanitization
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are excellent for pass-throughs and smaller spaces
- The 14 and 18-inch covers are ideal for floors, walls and ceilings
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
Dimensions | 22.9 x 12.7 cm (9 x 5 in.) |
Product Type | Mop Cover |
Head Type | Flat |
Model | MZSM56-9 |
Color | White |
Length (English) | 9 in. |
Sterility | Non-sterile |
Length (Metric) | 22.9 cm |
Autoclavable | Autoclavable |
Width (Metric) | 12.7 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction