Micronova™ Polyimide Cleanroom Tape Available on GSA/VA Contract for Federal Government customers only.

For use with flame-resistant electrical insulation, solder masking for circuit boards, heat sealing, and lamination

Manufacturer: Micronova™ 82512AM

 View more versions of this product

Catalog No. 19-166-379

  Check Availability
Add to Cart

    Specifications

    Format Tape
    For Use With (Application) Flame resistant electrical insulation, solder masking for circuit boards, heat sealing and lamination
    Length (English) 36 yd.
    Length (Metric) 33m
    Material Polyimide
    Adhesive Type pressure-sensitive Silicone
    Product Type Extreme temperature Tape
    Quantity Each
    Color Transparent Amber
    Sterile No
    Temperature Range (English) -100 to 500°F
    Temperature Range (Metric) -73 to -295.5°C
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit