Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SlimLine™ Buckets
BIOPHARMASDP

Catalog No. 191304836 Shop All Micronova Manufacturing Products
Click to view available options
Color:
Blue
Red
Yellow

These rectangular, 6 gallon buckets with a 20-inch width are an ideal choice for use with flat head mops and string mops in controlled environments. Designed for stand alone use or as replacements for Micronova SlimLine™ and SlimT™ Series Carts.

Micronova SlimLine™ Polypropylene Buckets are designed to work well with Micronova BucketLiners™ and the range of W-9 Series Wringers. The color-coded buckets are available in a choice of red, yellow, blue, green and grey.

  • Rectangular polypropylene buckets
  • 20-inch width is ideal for flat mops and string mops
  • 6 gallon capacity
  • Volume graduations with gallon and liter markers
  • Color-coded with a choice of red, yellow, blue, green and grey
  • Work with BucketLiners and W-9 Series Wringers
  • Replacement buckets for SlimLine and SlimT Series Carts
  • Autoclavable

Specifications

Product Type Mop Bucket
Capacity (Metric) 22.7 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 6 gal.
Care Instructions Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage.
Color Blue
Dimensions 55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.)
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) SlimLine mop and Bucket System
Height (English) 10.5 in.
Height (Metric) 26.7 cm
Length (English) 22 in.
Length (Metric) 55.9 cm
Sterility Non-sterile
Width (English) 12 in.
Width (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.