Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ SlimLine™ Cleanroom Mop Adapter

Click to view available options
Material:
Electropolished Stainless Steel (304), Polyketone
Polypropylene
Stainless Steel (304)
Stainless Steel (304), Polyketone Swivel
Product Type:
Adapter, ACME Threaded Handle Attachment
Mop Adapter
Mop Frame
Length (English):
9 in.
14 in.
16 in.
18 in.
Description
Requires
Slip covers and extendible or standard stainless-steel handle (sold separately).
For floor and wall cleaning
The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.
- Flat head mop adapters with 360° plastic swivel joints
- Joint can lock at 180° for more control
- Available with 304 electropolished stainless steel or polypropylene frames
- For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
- Adapters fit in the SlimLine and SlimT bucket systems
- QDSL - stainless steel frame for use with SSU series stainless steel handles
- QPSL - polypropylene frame for use with STA series plastic handles
- QSSL - stainless steel frame for use with STA or ALUMEH series handles
- Available from 9 to 18-inch lengths
- Autoclavable
Specifications
Specifications
Dimensions | 4 x 14 in. (10 x 35.56 cm) |
Color Code | White |
Product Type | Mop Adapter |
Head Type | 360 Swivel |
Color | Gray |
Length (English) | 14 in. |
Sterility | Non-sterile |
Length (Metric) | 35.6 cm |
Autoclavable | Autoclavable |
Height (Metric) | 7.62 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction