Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ SlimLine™ Flat Head Mop Covers



Click to view available options
Material:
Smooth Knit Polyester
Smooth Knit Polyester, Urethane Foam
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
35.6 x 15.2 cm (14 x 6 in.)
45.7 x 12.7 cm (18 x 5 in.)
Description
Requires
QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle
The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use.
- Elasticized cleanroom mop covers with urethane foam interiors
- Easy to change and fits securely on mop frame
- Ideal for fine cleaning and sanitizing cleanroom surfaces
- Thorough saturation for ample disinfectant dispersal
- Foam layer fully encased in polyester
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- SMC6 -- Single ply option without foam interior
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suitable for use with strong disinfectants and repeated autoclaving
- Launderable and reusable
- Autoclavable
Specifications
Specifications
Dimensions | 22.9 x 12.7 cm (9 x 5 in.) |
Product Type | Mop Cover |
Head Type | Flat |
Color | White |
Length (English) | 9 in. |
Sterility | Non-sterile |
Length (Metric) | 22.9 cm |
Autoclavable | Autoclavable |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction