Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ T-Mop™ Irradiated Covers

Shop All Micronova Manufacturing Products


Click to view available options
Material:
Microfiber, Polyester, Nylon
Smooth Knit Polyester, Urethane Foam
Textured Polyester, Urethane Foam
Dimensions:
35.6 x 6.4 cm (14 x 2.5 in.)
45.7 x 6.4 cm (18 x 2.5 in.)
Includes:
Microfiber Cover, Irradiated
NovaPoly Cover, Irradiated
NovaPoly Cover, Thick Foam, Irradiated
NovaPoly Slipcover, Irradiated
NovaPoly Slipcover, Thick Foam, Irradiated
PolySorb Slipcover, Irradiated
PolySorb Slipcover, Thick Foam, Irradiated
Description
Requires
QPT-18 frame with STA series handle or QDT-18 with SSU series handle
- Wide surface area for cleaning walls and ceilings
- Flat head mop
- Rotates 180°
- Cleans under equipment and reaches awkward angles on shelving and narrow chambers
- Polyester
- Irradiated
- White
- Width 254mm
The Micronova Irradiated TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls, as well as, clean awkward corners, tight spaces and under equipment. The mops are available in either textured, or smooth knit polyester fabric with option for a thicker foam layer to hold more disinfectant and facilitate wringing.
- Irradiated T-Mop Covers with snap fasteners
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly, 100% Smooth Knit Polyester, provides excellent disinfectant dispersal
- PolySorb, 100% Textured Polyester, assists in removing residues
- Available with extra thick foam
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- Gamma irradiated for aseptic areas and equipment
- Holds up to strong disinfectants
- Autoclavable
Specifications
Specifications
Dimensions | 45.7 x 6.4 cm (18 x 2.5 in.) |
Product Type | Cleanroom Mop |
Color | White |
Length (English) | 18 in. |
Sterility | Sterile |
Length (Metric) | 45.7 cm |
Autoclavable | Autoclavable |
Width (Metric) | 6.4 cm |
Width (English) | 2.5 in. |
Resistant To | Chemicals |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction