Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ ACME Thread Plastic Handle
SDP

Catalog No. p-4658555
Click to view available options
Length (Metric):
101.6 to 182.8 cm
101.6 to 256.5 cm
122 cm
152.4 cm
172.7 to 464.8 cm
172.7 to 602 cm
30.4 cm
46 to 91 cm
60.9 cm
91 cm
Product Type:
Extendable Handle
Fixed Handle

Plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

Lightweight, plastic-coated fiberglass handles

Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.

  • Lightweight, plastic coated fiberglass handles
  • ACME Connect threaded end connection
  • Available fixed length or extendable
  • Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
  • Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
  • ACME Connect threaded end attaches directly to the plastic (QP series) adapters
  • Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
  • Autoclavable

Specifications

Color Code White
Product Type Extendable Handle
Color White
Length (English) 40 to 72 in.
Sterility Non-sterile
Length (Metric) 101.6 to 182.8 cm
Autoclavable Autoclavable
Width (Metric) 1.9 cm to 2.5 cm
Width (English) 0.75 in. to 1 in.
Resistant To Common disinfectants and cleaning solutions
Disposable Reusable
Thread Style ACME
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) QP mop adapters and brushes with threaded connection
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Certifications/Compliance ISO 9001 Certified Facility Certificate of Conformance
Color-coded Yes
Material Fiberglass, Plastic
Diameter (Metric) 1.9 cm to 2.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.