Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Stainless Steel Quick Disconnect SSU Handles

Click to view available options
Product Type:
Extendible Handle
Extendible Handle, Quick Disconnect Attachment
Fixed Handle
Fixed Handle, Quick Disconnect Attachment
Length (English):
12 in.
14 to 23 in.
18 to 36 in.
25 in.
37 in.
38 to 72 in.
47 to 80 in.
51 in.
61 in.
62 to 120 in.
8 in.
Description
Entire handle can be autoclaved
The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.
- Fundamental handles that work with all Micronova mopping systems
- Electropolished stainless steel with Polyketone components
- Strong, hard-wearing connections for long lasting use
- Available fixed or extendible:
- Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
- Extension handles available from 3 feet (1 m) to 10 feet (3 m)
- For use with all QD series adapters
- May be used with QP tools and frames with addition of the SSA adapter
- Good compatibility with disinfectants
- Autoclavable
Specifications
Specifications
Product Type | Extendible Handle |
Length (English) | 14 to 23 in. |
Sterility | Non-sterile |
Length (Metric) | 35.5 to 58 cm |
Autoclavable | Autoclavable |
Resistant To | Chemicals, Corrosion |
Care Instructions | Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
For Use With (Equipment) | Mops |
Description | Quick Disconnect Handle |
For Use With (Application) | Mop Handle for Cleaning and Sanitizing Cleanrooms |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction