Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ MicroOne™ Wipes
Shop All Vileda Professional Products
Click to view available options
Color:
Blue
Green
Red
Yellow
Packaging Quantity:
50 Wipes/Pk., 10 Packs/per Cs.
Description
- Packed in re-sealable plastic bags that fit in 6 liter bucket
- Includes customizable dosing sticker for maximum hygiene and handling
- For use in pre-prepared cleaning - use 500 ml per 50 cloths for general cleaning to 600 ml per 50 cloths for disinfecting
- Disposable
- Reduces the risk of cross-contamination
- Composed of 100% extra fine microfibers, giving the cloths their high cleaning performance even in difficult cleaning situations
- Wipes are easily impregnated with disinfection solution while staying in the re-sealable plastic bag
- Plastic bag-in-bucket concept prevents the bucket from coming in contact with the moist wipes
- No residues or soiling in the bucket means no bacteria growth on the buckets inner surface
- Lid of the bucket is easy to open and close with one hand and prevents drying out of wipes
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 13.5 in. |
| Length (Metric) | 34.2 cm |
| Width (English) | 10.5 in. |
| Width (Metric) | 26.6 cm |
| Material | Microfiber |
| Color | Blue |
| Dimensions (L x W) | 13.5 x 10.5 in. |
| For Use With (Application) | General Cleaning |
| Packaging Quantity | 50 Wipes/Pk., 10 Packs/per Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction