Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Micropipette Tips, Bulk



Click to view available options
Volume (Metric):
10 μL
20 μL
200 μL
1000 μL
5 mL
10 mL
Color:
Clear Blue
Natural
Yellow
Graduated:
No
Yes
Model:
T1000UL-B
T1000UL-N
T10ML-N
T10UL-N
T200UL-N
T200UL-Y
T20UL-N
T5ML-N
Description
- The highly smooth, hydrophobic surface provides low liquid retention and increased accuracy and repeatability.
- Inner radial rings enable an airtight grip on the tip cone.
- Manufactured in a precision molding facility from 100% virgin polypropylene.
- Free of DNase, RNase and pyrogen.
Specifications
Specifications
Description | Micropipette Tips, PP, 1000 μL, Blue |
Volume (Metric) | 1000 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Clear Blue |
Autoclavable | Autoclavable |
Model | T1000UL-B |
Certifications/Compliance | DNase, RNase and Pyrogen free |
For Use With (Application) | Pipetting |
Compatibility | Universal |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction