Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microplate Centrifuge PROMO

Catalog No. 14955300F25 Shop All Fisherbrand Products
Click to view available options
:
115 V
This item is not returnable. View return policy
This item is not returnable. View return policy

For fast spindowns of PCR Microplates. Fisherbrand Microplate Centrifuge has a small footprint with easy access removable rotor for easier cleaning.

  • Easily spins down droplets and condensation in PCR Plates
  • Easy insertion and removal of plates
  • Swing-out rotor design eliminates need for plate seals Digital Display
  • 2500 rpm/850 x g
  • Electronic brake

Specifications

Capacity 2 Standard PCR Microplates
Max. Speed 2,500 rpm
Max. RCF 850 x g
Display Digital
Height (English) Exterior 5.5 in.
Width (English) Exterior 11.4 in.
Width (Metric) Exterior 28.9 cm
Certifications/Compliance CE Marked
Type Microplate Centrifuge
Includes Unit and Swing Out Rotor, Power Cord, Instruction Manual
Electrical Requirements 115 V 50/60 Hz
Depth (English) 14 in.
Depth (Metric) 35.56 cm
Rotor Included Yes
Net Weight 8 lb.
Run Time 1 sec. to 10 min.
Height (Metric) Exterior Lid Open 13.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.