Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ MicroPolx™ 2750 Microdenier Wiper
Shop All Berkshire Corporation Products
Click to view available options
Dimensions:
23 x 23 cm (9 x 9 in.)
25 x 46 cm (10 x 18 in.)
Description
- Ultrafine microfiber yarn increases surface area and provides superior wiping efficiency
- Wedge shaped fiber cross section lifts, entraps and removes particulates from critical surfaces
- Cleans efficiently with less solvent usage than traditional wipers
- Removes oily soils with little or no solvent required
- Soft hand and non-abrasive ultrasonic sealed edge are excellent for sensitive or scratch prone surfaces
- Continuous filament yarns and tight knit construction provide excellent abrasion resistance and low fiber shedding
- Chemically compatible with IPA and other commonly used solvents
Specifications
Specifications
Dimensions | 23 x 23 cm (9 x 9 in.) |
Product Type | Flat Head Mop Cover |
Length (English) | 9 in. |
Sterility | Non-sterile |
Length (Metric) | 23 cm |
Width (Metric) | 23 cm |
Width (English) | 9 in. |
Disposable | Single-use |
Material | Polyester, Synthetic Microfiber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction