Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ MicroPolx™ Nonwoven Cleanroom Wipes
Shop All Berkshire Corporation Products
Click to view available options
Dimensions (L x W):
22.86 x 22.86 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Description
- Extremely soft hand
- Mechanical strength
- Anti-scratch
- Multi-directional layering
- Chemical compatibility
- Lot to lot traceability
Specifications
Specifications
Product Type | Non-woven Cleanroom Wipes |
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Width (English) | 9 in. |
Width (Metric) | 23 cm |
Material | Polyester Microfiber |
Color | White |
Edges | Knife-Cut |
Dimensions (L x W) | 22.86 x 22.86 cm (9 x 9 in.) |
For Use With (Application) | ISO class 5 and above applications |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction