Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Microsart™ @Filter 250 in Bags

Catalog No. 14556131
Click to view available options
Color:
Gray
Green
White
Pore Size:
0.2 μm
0.5 μm
0.7 μm
Grid Color:
Black
Dark Green
White

Membrane filters suitable for use in the Microsart @Filter units

Microsart @filter units, sterile and ready to use, combine a funnel and a gridded membrane filter in one unit. They have been specifically developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. Larger sample sizes can be easily filtered by the Microsart @filter 250. Marked graduations allow accurate sample volumes. The optimised design permits thorough rinsing of the system subsequent to filtration. No liquid is retained in the filter funnel. Optimal sealing to the Microsart Base 47 mm is guaranteed by the Click-Fit closure.

Safe and Reliable:

Sterile packaged - Sterilization at the point of use is not required

Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination

Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing

Easy handling:

Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage

Economy:

Adaptable on Combisart™ - Maximum flexibility, no additional investment required

Transparent funnel material - Visibility of the complete filtration

TRUSTED_SUSTAINABILITY

Specifications

Color White
Disposable Single-use
Format Disc
Material Cellulose Nitrate
Material (Membrane) Cellulose Nitrate
Pore Size 0.5 μm
Sample Volume 250 mL
Sterility Sterile
Grid Color Black
Type Filter Tip
Diameter (Metric) 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.