Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microscope Cover Glasses: Squares
SCI_ED

Catalog No. p-2375790 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.17 to 0.25 mm
Dimensions (L x W):
25 x 25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
S175222 0.17 to 0.25 mm 25 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S175222
This item is not returnable. View return policy

Packed for easy dispensing; clean and ready-to-use.

  • Uniform thickness and size
  • Noncorrosive, nonfogging, and free from bubbles, scratches, and striations

Order Info

Sold as One Each or Case of 10.

Specifications

Product Type Coverslip
Shape Square
Length (Metric) 25 mm
Width (Metric) 25 mm
Thickness (Metric) 0.17 to 0.25 mm
Dimensions (L x W) 25 x 25 mm
Description Clean, Ready-to-use
For Use With (Equipment) Microscopes
Quantity 28
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.