Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Microscope Storage Cabinet
SCI_ED

Catalog No. p-3694437 Shop All Diversified Spaces Products
Click to view available options
Width (English):
48 in.
Holds:
30 Microscopes
Weight (English):
326 lb.

Catalog No. S94902MF

Supplier: Diversified Spaces™ 3724816K

Only null left
Add to Cart
Add to Cart

Includes

Adjustable wire shelf dividers

Hold 15 to 30 microscopes, depending on cabinet size, when you add a Diversified Microscope Storage Cabinet to your lab.

Constructed of solid oak, hardwood and oak veneers, using dowel construction.

  • Natural transparent finish highlights beauty of real wood
  • Solid oak-framed glazed doors hinged with three-point locking handles
  • Tempered glass, 0.188 in. (0.48cm) thick
  • Adjustable 1 in. (2.54cm) shelves safely and conveniently store microscopes
  • Removable adjustable wire dividers allow storage of various-sized microscopes or general storage
  • Dimensions: 16L x 84 in.H (41.0 x 213.4cm)
  • Available widths: 24 in. (61.0cm), 36 in. (94.0cm) or 48 in. (121.9cm)
  • Holds microscopes 14 x 7 1/4 x 14 in. (DxWxH)

Note:
Cabinet should be secured to the wall for safety. (Mounting hardware available separately.) Microscopes not included.

Order Info

FASTRAK item — S94902MF will ship within five days.

Specifications

Product Type Storage Cabinet
No. of Drawers None
Color Oak
No. of Shelves 4
Length (Metric) 40.6 cm
Length (English) 16 in.
Weight (English) 326 lb.
Width (English) 48 in.
Includes Adjustable wire shelf dividers
For Use With (Equipment) Microscopes
Holds 30 Microscopes
Dimensions (L x W x H) 16 x 48 x 84 in. (40.6 x 122 x 213.4 cm)
For Use With (Application) Ideal for storage
Door Type Solid oak framed glass hinged door
Height (English) 84 in.
Height (Metric) 213.4 cm
Weight (Metric) 147 kg
Width (Metric) 122 cm
Material Oak, Hardwood and Oak Veneer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.