Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Microscope Storage Cabinet
SCI_ED

Catalog No. s94901mf Shop All Diversified Spaces Products
Click to view available options
Width (English):
36 in.
48 in.
Holds:
20 Microscopes
30 Microscopes
Weight (English):
290 lb.
326 lb.

Includes

Adjustable wire shelf dividers

Hold 15 to 30 microscopes, depending on cabinet size, when you add a Diversified Microscope Storage Cabinet to your lab.

Constructed of solid oak, hardwood and oak veneers, using dowel construction.

  • Natural transparent finish highlights beauty of real wood
  • Solid oak-framed glazed doors hinged with three-point locking handles
  • Tempered glass, 0.188 in. (0.48cm) thick
  • Adjustable 1 in. (2.54cm) shelves safely and conveniently store microscopes
  • Removable adjustable wire dividers allow storage of various-sized microscopes or general storage
  • Dimensions: 16L x 84 in.H (41.0 x 213.4cm)
  • Available widths: 24 in. (61.0cm), 36 in. (94.0cm) or 48 in. (121.9cm)
  • Holds microscopes 14 x 7 1/4 x 14 in. (DxWxH)

Note:
Cabinet should be secured to the wall for safety. (Mounting hardware available separately.) Microscopes not included.

Order Info

FASTRAK item — S94902MF will ship within five days.

Specifications

Product Type Storage Cabinet
Color Oak
No. of Drawers None
No. of Shelves 4
Length (English) 16 in.
Holds 20 Microscopes
For Use With (Application) Ideal for storage
Height (Metric) 213.4 cm
Weight (Metric) 131.54 kg
Includes Adjustable wire shelf dividers
Door Type Solid oak framed glass hinged door
Width (English) 36 in.
Length (Metric) 40.6 cm
Dimensions (L x W x H) 16 x 36 x 84 in. (40.6 x 91.44 x 213.4 cm)
Weight (English) 290 lb.
Width (Metric) 91.44 cm
For Use With (Equipment) Microscopes
Height (English) 84 in.
Material Oak, Hardwood and Oak Veneer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.