Learn More
Simport™ Scientific Microsette™ I Biopsy Processing/Embedding Cassette
Shop All Simport Scientific ProductsDescription
- Made of acetal
- Large compartment area measuring 25 x 30 mm
- Mesh hole with 0.26 mm diameter allowing for maximum fluid exchange and drainage
- Can be opened and closed frequently and always relocked securely without danger of specimen loss
- 45° angled anterior writing area suitable for use with certain types of cassette labeling instruments
- Available in 11 colors
Order Info
Each case contains 4 dispenser boxes of 250 cassettes.
Certifications
CE Marked
Specifications
Specifications
| Closure Included | Yes |
| Writing Face Angle | 45° |
| Color | Tan |
| Material | Acetal |
| Product Type | Biopsy Cassette |
For in vitro diagnostic (IVD) use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.