Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Microsette™ I Biopsy Processing/Embedding Cassette

Catalog No. p-7112396
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow

Designed to hold specimens during biopsy processing and embedding process. Microsette™ I Biopsy Processing/Embedding Cassette keep specimens safely submerged in liquid and resistant to most histological solvents.

  • Made of acetal
  • Large compartment area measuring 25 x 30 mm
  • Mesh hole with 0.26 mm diameter allowing for maximum fluid exchange and drainage
  • Can be opened and closed frequently and always relocked securely without danger of specimen loss
  • 45° angled anterior writing area suitable for use with certain types of cassette labeling instruments
  • Available in 11 colors

Order Info

Each case contains 4 dispenser boxes of 250 cassettes.

Certifications

CE Marked

Specifications

Closure Included Yes
Writing Face Angle 45°
Color White
Material Acetal
Product Type Biopsy Cassette

For in vitro diagnostic (IVD) use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.