Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Microtube Storage Box

Catalog No. 03448342
Change view
Click to view available options
Holds:
Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-342 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-342 Supplier Heathrow Scientific Supplier No. HS4283P

Provides high storage with minimal footprint

  • Lightweight, two-piece racks
  • Constructed of expanded polystyrene (EPS) foam
  • Ideal for long-term studies or tube storage
  • Extra spacing between wells allows for easy gripping with fingertips
  • Racks stack securely with nesting features on lid and base
  • Store down to temperatures of -80°C
  • Tubes must be capable of being stored at the desired temperature
  • Not recommended for autoclaving

Specifications

Closure Included Yes
Description Microtube Storage Box
Autoclavable Not Autoclavable
Color White
Holds Tubes
Material EPS
Positions 50
Stackable Yes
Sterility Non-sterile
For Use With (Application) Microtube Storage and Transportation
No. per Case 10 Pk./Cs
No. per Pack 10/Pk.
Dimensions (L x W x H) 8.3 x 4.3 x 2.7 in.
Length (Metric) 21 cm
Length (English) 8.3 in.
Width (English) 4.3 in.
Height (English) 2.7 in.
Diameter (Metric) Well 11.5 mm
Weight (English) 0.05 lb.
Weight (Metric) 0.02 kg
Height (Metric) 7.1 cm
Array 5 x 10
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.