Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Microvolume Syringes

Click to view available options
Needle Gauge:
26 G
Length (English):
2.75 in.
Length (English) Needle:
2.75 in.
Needle Point Style:
Bevel
Description
- Extended borosilicate glass barrel with reinforced plunger for additional plunger protection
- Accuracy and reproducibility of ±1%
- Volume: 10μL
- Barrel O.D.: 6.5mm, 8mm for guided plunger
- Scale length: 54.1mm
For making microvolume injections of 1.5μL to 8μL
Specifications
Specifications
Material | Borosilicate Glass |
Needle Gauge | 26 G |
Diameter (Metric) Outer | 0.47 mm |
For Use With (Application) | For making microvolume injections of 1.5μL to 8μL |
Length (English) | 2.75 in. |
Length (English) Needle | 2.75 in. |
Length (Metric) | 70 mm |
Product Type | Microvolume Manual Syringe |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 70 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction