Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Microvolume Syringes
SDP

Catalog No. p-4399783
Click to view available options
Needle Gauge:
26 G
Length (English):
2.75 in.
Length (English) Needle:
2.75 in.
Needle Point Style:
Bevel

Plunger protection minimizes risk of bending

  • Extended borosilicate glass barrel with reinforced plunger for additional plunger protection
  • Accuracy and reproducibility of ±1%
  • Volume: 10μL
  • Barrel O.D.: 6.5mm, 8mm for guided plunger
  • Scale length: 54.1mm

For making microvolume injections of 1.5μL to 8μL

Specifications

Material Borosilicate Glass
Needle Gauge 26 G
Diameter (Metric) Outer 0.47 mm
For Use With (Application) For making microvolume injections of 1.5μL to 8μL
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type Microvolume Manual Syringe
Volume (Metric) 10 μL
Length (Metric) Needle 70 mm
Needle Point Style Bevel
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.